DESCRIPTION

  • Escutcheon
  • For use with Temptrol shower series valves
  • Genuine Symmons repair part

Symmons Industries Temptrol® Trim Kit

SYMT27

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Temptrol®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
8 in
Diameter
1-3/10 in
GSA Approved
No
Height
5-3/4 in
IAPMO Listed
No
Length
63/100 in
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$32.11
EACH
  • QUANTITY

DOCUMENTS