Symmons Industries Dia™ Tub and Shower Diverter Valve with Single Lever Handle SYM35458CYL

DESCRIPTION

  • Five year commercial warranty
  • Limited lifetime residential warranty

Symmons Industries Dia™ Tub and Shower Diverter Valve with Single Lever Handle

SYM35458CYL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Collection
Dia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS