DESCRIPTION

  • Adjustable stop screw to limit handle
  • Integral diverter
  • Sweat connections: 1/2"
  • Temptrol pressure balancing tub/shower valve body

Symmons Industries Temptrol™ Tub and Shower Valve Body with Diverter/Volume Control

SS4002BODY

Color Finish

 

SPECIFICATIONS

Collection
Temptrol™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS