DESCRIPTION

  • Carrington shower trim with lever handle and secondary integral volume control
  • Requires showerhead
  • Requires tub spout
  • Requires valve

Symmons Industries Carrington™ Tub and Shower Valve Trim Only

SYMS4400TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Brand Model Compatibility
S-46-2-BODY
CARB OTC LEED Compliant
No
Collection
Carrington™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Handle Material
Brass
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Length
3 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS