DESCRIPTION

  • Requires showerhead
  • Requires tub spout
  • Requires valve
  • Safetymix shower trim with lever handle

Symmons Industries SafetyMix® Tub and Shower Valve Trim

S4500TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Brand Model Compatibility
4-500-BODY
Collection
SafetyMix®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-7/8 in
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Length
3-1/4 in
Material
Brass, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS