DESCRIPTION

  • Adjustable stop screw to limit handle
  • Dia tub/shower system with lever handle and secondary integral diverter
  • Diverter integrated into pressure balancing valve
  • Requires showerhead
  • Requires tub spout
  • Temptrol pressure balancing valve

Symmons Industries Dia® Tub and Shower Valve Trim

SYMS3500TSCYLB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2005
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-05
Cartridge Type
Pressure Balance
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
End Connection 1
Copper Sweat
Handle Material
Brass
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Length
2-3/8 in
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$260.79
EACH
  • QUANTITY