DESCRIPTION

  • Allura shower trim with lever handle and secondary integral volume control handle
  • Requires showerhead
  • Requires tub spout
  • Requires valve
  • Volume control integrated into pressure balancing valve

Symmons Industries Allura™ Tub and Shower Valve Trim with Double Lever Handle

SYMS4700TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
Brand Model Compatibility
S-46-1-BODY
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Collection
Allura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
End Connection 1
Female IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

Starting at
$139.13
EACH
  • QUANTITY

DOCUMENTS