DESCRIPTION

  • Adjustable stop screw to limit handle
  • Requires trim
  • Temptrol pressure balancing valve
  • Temptrol tub/shower valve body

Symmons Industries Temptrol® Tub and Shower Valve with Diverter

SYMS862BODY

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1-2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-05
Collection
Temptrol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
1/2 in
IAPMO Listed
No
Material
Brass
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY