DESCRIPTION

  • Diverter integrated into pressure balancing valve
  • Vandal resistant

Symmons Industries 2.5 gpm Tub and Shower Valve with Stops and Diverter

SYMS862X

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY