Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" to 16" mount
- Ceramic cartridges
- Canterbury two handle widespread lavatory faucet
- 1.0 gpm (3.8 L/min)
- Metal drain assembly
- 1/2" IPS inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.52
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8 in
- Drain Included:
- Yes
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-47/50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Lavatory Faucet
- Recommended Valve Application:
- Water
- Spout Height:
- 2-47/50 in
- Spout Reach:
- 5-7/20 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in