120V Sensor Faucet with Multi-Unit Power Supply
Ultra-Sense® 120V Sensor Faucet with Multi-Unit Power Supply
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powers up to 8 Ultra-Sense ACM faucets
- For use with units sold after December 2010
- Multi-unit power supply
- For use with units sold after Dec. 2010
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ultra-Sense®
- Faucet Part Type:
- Power Supply
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Volts:
- 12V
- WaterSense Labeled:
- No