Sensor Bathroom Sink Faucet in Polished Chrome
Ultra-Sense™ Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single supply for cold or tempered water
- Position sensitive detection (PSD) infrared sensor
- In-line vacuum breaker
- Single supply
- Includes 20" braided hoses
- Above deck component access
- Vandal resistant aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Ultra-Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Type:
- Electronic
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Spout Height:
- 7-11/16 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in