Symmons Industries

Ultra-Sense™ 1.5 gpm Sensor Activated Lavatory Faucet in Polished Chrome

Part #SYMS6080DP  |  Manufacturer Part #S-6080-DP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • In-line vacuum breaker
  • Hot and cold supply lines
  • Position Sensitive Detection (PSD) infrared sensor
  • Vandal resistant aerator

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Ultra-Sense™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5-7/64 in

Spout Reach: 4-13/32 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: No