1-1/8 in. Brass Strainer Kit for Ultra-Sense S-6080
1-1/8 in. Brass Strainer Kit for Ultra-Sense S-6080
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Ultra-Sense S-6080 Series faucets
- Genuine Symmons repair part
- Check strainer kit: May 2003 to date
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- Ultra-Sense S-6080
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-1/8 in
- Material:
- Brass
- NSF Certified:
- No