2-5/8 in. Repair Kit for Ultra-Sense S-6080
Ultra-Sense® 2-5/8 in. Repair Kit for Ultra-Sense S-6080
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 468-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Ultra-Sense S-6080 series faucets prior to 2011
- Genuine Symmons repair part
- Pilot valve repair kit
Specifications
- ADA Compliant:
- No
- Collection:
- Ultra-Sense®
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- Ultra-Sense S-6080
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No