3 in. Brass and Plastic Solenoid Valve for Ultra-Sense S-6080
3 in. Brass and Plastic Solenoid Valve for Ultra-Sense S-6080
Frequently Purchased Together
Product Details
- For use with Ultra-Sense S-6080 variants from 2011 to date
- Genuine Symmons repair part
- Solenoid
Documents
Specifications
- ADA Compliant:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Built-in Stops:
- No
- Chemical Resistant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Faucet Part Type:
- Solenoid
- Fire Rated:
- No
- Fits Brand:
- Symmons Industries
- Fits Model:
- Ultra-Sense S-6080
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 1 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 3 in
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 1 in
- Overall Length:
- 3 in
- Overall Width:
- 1 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 20 psi
- Spout Reach:
- 15-1/2 in
- Spring Loaded:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in
- cUPC Certified:
- No