1.5 gpm 3-Hole Centerset Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Satin Nickel
Unity™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 in centerset mount
- Ceramic cartridge valves included
- Unity two handle centerset faucet
- Constructed of brass
- No lead compliant
- Lift rod included
- Metal drain assembly
- 1/2 in IPS inlet connections
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
- 3 Holes required for installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1 2005
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Chemical Resistant:
- No
- Collection:
- Unity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Depth:
- 4-7/8 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/8 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fire Rated:
- No
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Grid Drain Material:
- Metal
- Handle Included:
- Yes
- Handle Length (in):
- 4-1/2 in
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Lights Included:
- No
- MA Approved -:
- Yes
- Material Type:
- C27451
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Seat Included:
- No
- Spout Height:
- 2-49/50 in
- Spout Reach:
- 4-87/100 in
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.7 lb
- Width:
- 9-3/4 in
- With Horn:
- No
- cUPC Certified:
- Yes