Symmons Industries

Unity™ 1.5 gpm Shower System in Polished Chrome

Part #SYM660115TRM  |  Manufacturer Part #6601-1.5-TRM

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unity shower trim
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included
  • Valve not included

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Unity™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5

Trim Only: Yes

WaterSense Labeled: Yes