Towel Ring Holder in Satin Nickel
Unity® Towel Ring Holder in Satin Nickel
Product Details
Product Details
- Unity towel ring
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7 in
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 7 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 6 in