Towel Ring in Polished Chrome

You last purchased this on
 
Symmons Industries

Unity® Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Unity® Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM663TR
  • Item #5119200
  • Manufacturer Part #663TR
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal construction
  • Unity towel holder
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unity®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass, Stainless Steel
Mount Type:
Wall
Projection:
7 in
Width:
4-3/4 in