DESCRIPTION

  • For use with SCOT metering series from 1984 to date
  • Genuine Symmons repair part
  • Includes 3 o-rings per package
  • Upper housing o-rings

Symmons Industries Upper Housing O-Ring

SYMLL48

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
S-60 Series Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
3/50 in
Material
Rubber

Starting at
$3.04
EACH
  • QUANTITY