DESCRIPTION

  • Five year commercial warranty
  • Genuine Symmons® repair part
  • Limited lifetime residential warranty

Symmons Industries Temptrol® Volume Spindle

STA25B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Temptrol® Pressure Balancing Valves
Collection
Temptrol®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

Starting at
$8.65
EACH
  • QUANTITY