DESCRIPTION

  • Chrome finish
  • For use with FS and FSB hand showers
  • Genuine Symmons repair part
  • Wall connection with flange

Symmons Industries Wall Connection with Flange

SYMFP40

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Symmons Industries T-600B-V Series
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-51/100 in
IAPMO Listed
No
Length
1-57/100 in
Material
Brass, Stainless Steel
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY