DESCRIPTION

  • For use with Safetymix series from 1960 to date
  • Genuine Symmons repair part
  • Safetymix washer and gasket kit

Symmons Industries SafetyMix® Washer And Gasket Kit

SKITB

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Safetymix Valves
Collection
SafetyMix®
Depth
4 in
Height
2-1/8 in
IAPMO Listed
No
Length
3-1/2 in
Material
Brass, Plastic, Stainless
NSF Certified
No

Starting at
$15.16
EACH
  • QUANTITY

DOCUMENTS