DESCRIPTION

  • For use with Showeroff series valves from 1983 to date
  • Genuine Symmons repair part
  • Showeroff washer and gasket repair kit

Symmons Industries Showeroff® Washer And Gasket Repair Kit

SNS13R

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Metering Shower Valves
Collection
Showeroff®
Depth
1-1/4 in
Height
3/50 in
IAPMO Listed
No
Length
1-19/100 in
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
No

Starting at
$62.28
EACH
  • QUANTITY