Water Dance® Single Handle Bathtub & Shower Faucet in Polished Chrome

Part #SYM16320XCHKS  |  Item #4329421  |  Manufacturer Part #1-6320-X-CHKS

$589.46 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Water Dance® Single Handle Bathtub & Shower Faucet in Polished Chrome /$589.46

Product Details

  • Water Dance shower valve and trim with integral check stops
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Tub spout and showerhead not included

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Collection: Water Dance®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 15 in

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No