Shower Arm and Flange in Polished Chrome
Winslet Shower Arm and Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 7/8" length
- Winslet shower arm and flange
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA B125.1-05
- Chemical Resistant:
- No
- Collection:
- Winslet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-7/8 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Symmons Industries
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 7-3/8 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 8-1/2 in x 8-3/8 in x 5-3/8 in
- Overall Depth:
- 4-7/8 in
- Overall Height:
- 4-1/4 in
- Overall Length:
- 7-3/8 in
- Overall Width:
- 4-7/8 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- Shower Arm Reach:
- 9-7/8 in
- Thread Size:
- 14 mm
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 4-7/8 in
- cUPC Certified:
- No