4 in. Odor Control Roof Vent Filter

Part #SOCRVFP  |  Item #4936127

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The same technology used in Peacemaker® odor control scrubbers and manhole inserts is used in our vent filters
  • The odor problem is the same, the solution is also the same but the shape of the tool is different
  • Peacemaker® vent filters are used on vent pipes of homes, commercial buildings, small lift stations and tanks
  • Units are refillable
  • Superior odor control in a durable package takes minutes to install and change out
  • Larger filters will provide better odor control
  • Use bushings to accommodate a larger filter on smaller pipes

Specifications

Color Finish: Black

Diameter: 4 in

Green Seal Certified: No

Material: Plastic

Material Type: ABS