DESCRIPTION

Synflex Hose

S344012XX3001

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hose
End Connections
Hose
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight