DESCRIPTION

  • 100% synchronization activates both alarm panel and local bell
  • Accommodates up to 12 AWG wire
  • Dual SPDT switches in durable terminal block
  • Durable, tamper-resistant enclosure
  • Sealed retard mechanism
  • Sizes marked on flexible plastic paddles
  • Twelve different flexible plastic paddles
  • Vertical or horizontal mount
  • Visual switch activation

System Sensor 1 - 1-1/2 in. Waterflow Detection - Threaded Tap

SWFDT

Length:

SPECIFICATIONS

Length
6-7/10 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY