1 ft. Metal Sampling Tube
1 ft. Metal Sampling Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Duct Width: up to 1 ft
- Metal sampling tube
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Length:
- 1 ft
- Material:
- Metal
- Product Type:
- Sampling Tube
- Smart Home Enabled:
- No
- UL Listed:
- No