• Cart

DESCRIPTION

  • 53mA max current
  • Approved for indoor and outdoor use
  • For outdoor applications use weather-proof back box
  • High dB output
  • Low current draw
  • Low current, high decibel notification appliances for use in fire and burglary systems or other signaling applications
  • Mount directly to standard 4 square electrical box
  • Three sizes available 6, 8, 10
  • Three year warranty

System Sensor 120 V AC Electric Alarm Bell

SSSV1206

Volts:

120V

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Power Source
Electric
Type
Alarm Bell
Volts
120V