2-1/2 in. Steel Waterflow Detector
Series WFDN 2-1/2 in. Steel Waterflow Detector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two sets of SPDT (Form C) 10 AMP switches
- Installs on schedule 7, 10 and 40 steel pipe
- Optional delay mechanism available FS-RT
- Optional cover tamper switch available CTS
- Built-in time delay
Specifications
- AMP:
- 10
- Collection:
- Series WFDN
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Installation Type:
- Horizontal, Vertical
- Length:
- 5 in
- Material:
- Steel
- Maximum Temperature:
- 150
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 450 psi
- Product Type:
- Waterflow Detector
- Schedule Class:
- 40
- UL Listed:
- Yes
- Volts:
- 120/250V
- Weight:
- 2.60 lb
- Width:
- 3-1/2 in