• Cart

DESCRIPTION

  • Field-selectable candela settings on wall units
  • Horn and strobe alert system
  • Horn rated at 88+ dBA at 16 volts
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • Plug-in design with minimal intrusion into the back box
  • Rotary switch for horn tone and three volume selections
  • Tamper-resistant construction
  • UL rated for outdoor use

System Sensor 2-Wire Ceiling Horn Strobe

SPC2

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
6-4/5 in
FM Approved
Yes
Height
2-1/2 in
Maximum Temperature
151
UL Listed
Yes
Volts
12/24V

Starting at
Call for Pricing
  • QUANTITY