2-Wire Wall Mount Strobe in Red

You last purchased this on
 
System Sensor

2-Wire Wall Mount Strobe in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
System Sensor

2-Wire Wall Mount Strobe in Red

  • Fast #
  • Part #SYSSR
  • Item #4604153
  • Manufacturer Part #SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plug-in design with minimal intrusion into the back box
  • Tamper-resistant construction
  • Strobe only alert system
  • Mounting plate shorting spring checks wiring continuity before device installation
  • Listed for ceiling or wall mounting
  • Requires Certification

Specifications

Color Finish Name:
Red
Depth:
2-1/2 in
FM Approved:
Yes
Height:
5-3/5 in
Length:
5-3/5 in
Maximum Temperature:
120
UL Listed:
Yes
Volts:
12/24V
Width:
4-7/10 in