2-Wire Wall Mount Strobe in White
2-Wire Wall Mount Strobe in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug-in design with minimal intrusion into the back box
- Tamper-resistant construction
- Strobe only alert system
- Mounting plate shorting spring checks wiring continuity before device installation
- Listed for ceiling or wall mounting
Specifications
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- FM Approved:
- Yes
- Height:
- 5-3/5 in
- Length:
- 5-3/5 in
- Maximum Temperature:
- 151
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 4-7/10 in