DESCRIPTION

  • Approved for indoor and outdoor use
  • DC models are polarized for use with dupervision circuitry
  • For outdoor applications use weather-proof back box
  • High dB output
  • Low current draw
  • Low current, high decibel notification appliances for use in fire and burglary systems or other signaling applications
  • Mount directly to standard 4 square electrical box

System Sensor 24 V Electric Alarm Bell

SSSM246

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Power Source
Electric
Type
Alarm Bell

Starting at
Call for Pricing
  • QUANTITY