DESCRIPTION

  • Field-selectable candela settings
  • Horn and strobe alert system
  • Rotary switch for horn tone and three volume selections
  • Tamper-resistant construction
  • UL rated for outdoor use
  • Weather proof back box included

System Sensor 24V Outdoor Horn / Strobe

SP2RK

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Depth
2-1/2 in
Height
5-3/5 in
UL Listed
Yes
Volts
12 V, 24 V
Width
4-7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY