3 ft. Metal Sampling Tube

You last purchased this on
 
System Sensor

3 ft. Metal Sampling Tube

This product requires certification to purchase.
You last purchased this on
 
System Sensor

3 ft. Metal Sampling Tube

  • Fast #
  • Part #SYSDST3
  • Item #3640717
  • Manufacturer Part #DST3
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Duct Width: 2 ft to 4 ft
  • Metal sampling tube
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Length:
3 ft
Material:
Metal
Product Type:
Sampling Tube
Smart Home Enabled:
No
UL Listed:
No