This product requires certification to purchase.

3 in. Schedule 10/40 Water Flow Detection

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 4 in. Steel Waterflow Detector
Manufacturer Part #WFD40N
You last purchased this on
 
System Sensor

3 in. Schedule 10/40 Water Flow Detection

  • Fast #
  • Part #SWFD302
  • Item #1475935
  • Manufacturer Part #WFD30-2
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 4 in. Steel Waterflow Detector
Manufacturer Part #WFD40N
System Sensor

3 in. Schedule 10/40 Water Flow Detection

  • Fast #
  • Part #SWFD302
  • Item #1475935
  • Manufacturer Part #WFD30-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Field-replaceable retard mechanism and SPDT switches
  • 100 percent synchronization activates both alarm panel and bell
  • Visual switch activation
  • Sealed retard mechanism immune to dust and other contaminants
  • UL listed models are NEMA 4 rated
  • Requires Certification

Specifications

Depth:
6-7/10 in
Fits Pipe Size:
3 in
Flow Rate:
10 gpm
Height:
4-3/5 in
Maximum Temperature:
120
NEMA:
NEMA 4
UL Listed:
Yes
Width:
5-1/5 in