DESCRIPTION

  • 100 percent synchronization activates both alarm panel and bell
  • Field-replaceable retard mechanism and SPDT switches
  • Sealed retard mechanism immune to dust and other contaminants
  • UL listed models are NEMA 4 rated
  • Visual switch activation

System Sensor 4-3/5 in. Schedule 10/40 Waterflow Detection

SWFD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Depth
6-7/10 in
Fits Pipe Size
2 in
Flow Rate
10 gpm
Height
4-3/5 in
Maximum Temperature
120
NEMA Specifications
NEMA 4
UL Listed
Yes
Width
4-3/5 in