DESCRIPTION

  • 2.9" W x 4.6" H x 0.45" D
  • Complies with NFPA 90A
  • For use with 4-wire duct smoke detector applications without a system control panel
  • Piezo annunciator
  • Provides an audible alarm signal, a red LED to indicate alarm and a green LED to indicate power
  • Regulated 24 VDC

System Sensor Annunciator With Piezo Alarm

SAPA151

Length:

SPECIFICATIONS

Color Finish
White
Length
4-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY