System Sensor
Ceiling Mount Speaker Strobe in Red
Part #SSPSCR | Item #4604150 | Manufacturer Part #SPSCR
How to get it:
Product Details
- Speaker and strobe alert system
- SP speakers offer high fidelity sound output
- Plug-in design and protective cover reduce ground faults
- No extension ring required
- Field-selectable candela settings on wall units
- Rotary switch simplifies field selection of speaker voltage and power settings
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
- UL rated for outdoor use
Documents
Specifications
Color Finish: Red
Depth: 4-7/10 in
Diameter: 6-4/5 in
FM Approved: Yes
Maximum Temperature: 120
UL Listed: Yes
Volts: 12/24V