DESCRIPTION

  • 4 1/4" L x 3 1/3" W x 5 1/8" H
  • Adjustable pressure sensitivity to provide an alarm response between 10 and 100 psi
  • Dry pipe systems or pressure tanks and water pressure supplies of automatic water control valves
  • One and two switch models available
  • Reinforced diaphragm resists pressure spikes
  • Sensitivity adjustment wheel, no special tools required
  • Switches: 2

System Sensor High/Low Pressure Supervisory Switch

SEPS402

Height:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
5-3/25 in
Length
4-1/4 in
Maximum Pressure
100 psi
Maximum Temperature
160
NEMA Specifications
NEMA 4
Size
1/2 in x 1/2 in
UL Listed
Yes
Volts
125/250V
Width
3-13/40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY