DESCRIPTION

  • 4.8" W x 5.3" H x 1.6" D
  • Can be used to select one of two sensors
  • For use with InnovairFlex duct smoke detector
  • Optional Accessories: Add-on strobe: SAOS
  • Push button test reset
  • Sensitivity measurement using SENS-RDR

System Sensor Remote test Accessory

SRTS2

Color Finish

 

SPECIFICATIONS

Color Finish
White
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY