Wall Horn Strobe
SpectrAlert® Wall Horn Strobe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SpectrAlert®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 2-1/2 in
- FM Approved:
- Yes
- Maximum Temperature:
- 120
- Product Type:
- Wall Horn Strobe
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 4-4/5 in