DESCRIPTION

  • Automatic selection of 12- or 24-volt operation
  • Field-selectable candela settings
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • Plug-in design
  • Rotary switch for tone selection

System Sensor Wall Mount Chime Strobe

SCHS

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
2-1/2 in
FM Approved
Yes
Height
5-3/5 in
Length
5-3/5 in
Maximum Temperature
120
UL Listed
Yes
Volts
12/24V
Width
4-7/10 in

Starting at
Call for Pricing
  • QUANTITY