DESCRIPTION

  • Field-selectable candela settings on wall units
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation
  • No extension ring required
  • Plug-in design and protective cover reduce ground faults
  • Rotary switch simplifies field selection of speaker voltage and power settings
  • Speaker and strobe alert system
  • UL rated for outdoor use

System Sensor Wall Mount Speaker Strobe

SSPS

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
4-3/5 in
FM Approved
Yes
Height
5-7/8 in
Length
6 in
Maximum Temperature
120
UL Listed
Yes
Volts
12/24V
Width
5 in

Starting at
Call for Pricing
  • QUANTITY