Wall or Ceiling Mount Horn Strobe in White

Part #SYSHW  |  Item #4604166  |  Manufacturer Part #HW

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horn only alert system
  • Plug-in design with minimal intrusion into the back box
  • Tamper-resistant construction
  • Field-selectable candela settings on wall units
  • Horn rated at 88+ dBA at 16 volts
  • Rotary switch for tone selection
  • Listed for ceiling or wall mounting
  • Mounting plate shorting spring checks wiring continuity before device installation

Specifications

Color Finish: White

Depth: 1-3/10 in

FM Approved: Yes

Height: 5-3/5 in

Length: 5-3/5 in

Maximum Temperature: 151

UL Listed: Yes

Volts: 12/24V

Width: 4-7/10 in