1/4 in. Evaporation Cooler Water Filter
1/4 in. Evaporation Cooler Water Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Orange
- Diameter:
- 2-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Filtering Material:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 9 in
- NSF Certified:
- No
- Product Type:
- Evaporation Cooler Water Filter